Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # S2021305-M6
Zoro # G2903752
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1
- Shank Dia. 6.00mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # S2021305-M6
- Zoro # G2903752
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M6-1 |
Shank Dia. | 6.00mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 82.00mm |
Thread Length | 10.00mm |
Drill Bit Size | 5.00 mm |
Square Size | 4.90 mm |
55% Thread Drill Size | 5.25 mm |
65% Thread Drill Size | 13/64 in |
Shank Length | 50.00 mm |
75% Thread Drill Size | 5.00 mm |
Thread Size | M6x1 |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2MT Ultra Precision Heavy Duty Live Center (3900-6082)
- J.W. WINCO GN417-4-C Indexing Plunger With Rest (417-4-C)
- STARRETT Indicator Dial (25-381J)
- MILWAUKEE TOOL 11/64" Titanium SHOCKWAVE (48-89-4608)
- WALTER Spiral Point Tap, M6-1, Bottoming, Metric, 3 Flutes, TiN (TC216-M6-C0-WY80AA)
- WALTER Spiral Point Tap, #6-32, Plug, 3 Flutes, TiN (7606582)
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- WALTER Spiral Point Tap Taper, 3 Flutes (P202108-M10)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C96038)
- Walter Spiral Point 3-Flute Taps