Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # P40310-M5
Zoro # G2903658
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.00mm
- Tap Thread Size M5-0.8
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P40310-M5
- Zoro # G2903658
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 6.00mm |
Tap Thread Size | M5-0.8 |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 72.00mm |
Thread Length | 13.00mm |
75% Thread Drill Size | 4.20 mm |
Shank Length | 45.00 mm |
65% Thread Drill Size | 4.30 mm |
Drill Bit Size | 4.20 mm |
Thread Size | M5x0.8 |
55% Thread Drill Size | 4.40 mm |
Square Size | 4.90 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 70.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D3, D4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Green Fine Texture Float, 10" x 4" x 3/4 (PL602F)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93620RPB123810)
- STANLEY Nail Set, Knurled, 3/32 In (58-113)
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431285)
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- WALTER Spiral Point Tap, 1/4"-28, Taper, UNF, 3 Flutes, TiCN (A2320766-UNF1/4)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (330313)
- Walter Taps