Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Taper 3 Flutes
Mfr # P233602-UNEF5/16
Zoro # G2902282
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Tap Thread Size 5/16"-32
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Thread Type UNEF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P233602-UNEF5/16
- Zoro # G2902282
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 1/4" |
Tap Thread Size | 5/16"-32 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 3-11/16" |
Thread Length | 11/16" |
Shank Length | 23.00 mm |
Square Size | 4.90 mm |
Thread Size | 5/16"-32 |
75% Thread Drill Size | I |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 5/16 In.-32, UNEF, Overall Length 90.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size I, Thread Limit 2B, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 3/4"-10 Die Thread, 2" W (2712000)
- MILWAUKEE TOOL 750 MCM Cu / 1000 MCM Al Cable Cutting Jaw (49-16-2780)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 3/8 x 7/16 " L.155 mm (40432428)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 13"L, SDS Max (HC5005)
- WALTER Spiral Point Tap Taper, 3 Flutes (P22360-UNC5/8)
- WALTER Spiral Point Tap, #6-32, Plug, 3 Flutes, TiN (7606582)
- WALTER Spiral Point Tap Taper, 3 Flutes (P202108-M10)
- WALTER Spiral Point Tap, 1/4"-28, Taper, UNF, 3 Flutes, TiCN (A2320766-UNF1/4)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00793)
- Walter Spiral Point 3-Flute Taps