Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Taper 3 Flutes
Mfr # P233509-EGUNF5/16
Zoro # G2902057
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Tap Thread Size 5/16"-24
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P233509-EGUNF5/16
- Zoro # G2902057
- Country of Origin India
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 1/4" |
Tap Thread Size | 5/16"-24 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 3-11/16" |
Pitch Diameter Limit | 3B |
Thread Length | 13/16" |
Square Size | 5.50 mm |
Thread Size | 5/16"-24 |
55% Thread Drill Size | 9/32 in |
75% Thread Drill Size | I |
Shank Length | 23.00 mm |
65% Thread Drill Size | J |
Description
Screw Thread Insert STI Tap, Thread Size 5/16 In.-24, EGUNF, Overall Length 90.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, Tap Chamfer Plug, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Transfer Punch Set, 28 pcs. (72-482-028)
- J.W. WINCO J.W. Winco WD595 Thermoplastic W/Brass Insert Ball Knobs Tapped 38mm Diameter mm Length 7/16-14 (DG115)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEBR10 -7'9-1/2)
- KRAFT TOOL Pool Trowel, CS, 7-7/8" Shank, 16x4" (CF438PF)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- WALTER Spiral Point Tap, 1/4"-28, Taper, UNF, 3 Flutes, TiCN (A2320766-UNF1/4)
- WALTER Spiral Point Tap Taper, 3 Flutes (A222079-STIUNC6)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- WALTER Spiral Point Tap, Taper, 3 (A2220766-UNC6)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (I9563)
- Walter Spiral Point 3-Flute Taps