Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # P22360-UNC5/8
Zoro # G2901363
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Tap Thread Size 5/8"-11
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P22360-UNC5/8
- Zoro # G2901363
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 1/2" |
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 4-5/16" |
Thread Length | 1" |
Drill Bit Size | 0.5310 in |
Square Size | 9.00 mm |
75% Thread Drill Size | 13.60 mm |
Shank Length | 42.00 mm |
55% Thread Drill Size | 14.20 mm |
Thread Size | 5/8"-11 |
65% Thread Drill Size | 13.90 mm |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 110.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5, H6, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES Magnesium Hand Float (G06960)
- C.H. HANSON Palmgren 9670101 Bench Grinder Pedestal Stand (9670101)
- EKLIND Torx Key 8Pc T6-T25 (25582)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332ENG-AC830P)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap Taper, 3 Flutes (P28360-BSW1/2)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WALTER Spiral Point Tap, Taper, 3 (A2220766-UNC6)
- OSG Spiral Point Tap, Plug, 3 (1111701008)
- Walter Taps