Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # P212608-M8X1
Zoro # G2899108
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 6.00mm
- Tap Thread Size M8-1
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P212608-M8X1
- Zoro # G2899108
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 6.00mm |
Tap Thread Size | M8-1 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 93.00mm |
Thread Length | 18.00mm |
Shank Length | 23.00 mm |
Thread Size | M8x1 |
65% Thread Drill Size | 9/32 in |
Square Size | 4.90 mm |
Drill Bit Size | 7.00 mm |
55% Thread Drill Size | 7.25 mm |
75% Thread Drill Size | 7.00 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M8x1, Metric Fine, Overall Length 90.00 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D4, D5, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 1/2" Drive Impact Extension w (4909)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 17/64 (C69352)
- EUROBOOR Magnetic Drill Press, 2-3/16" (ECO.55)
- WESTWARD Silver/Deming Drill, 1 In, Co, 118Deg (5TVR5)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- WALTER Spiral Point Tap, Taper, 3 (A2220766-UNC6)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WALTER Spiral Point Tap, Taper 3 Flutes (7021365-M10)
- WALTER Spiral Point Tap Taper, 3 Flutes (P28360-BSW1/2)
- WALTER Spiral Point Tap Taper, 3 Flutes (P202108-M10)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (357963)
- Walter Taps