Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # P2036035-M10
Zoro # G2521887
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7.00mm
- Tap Thread Size M10-1.5
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P2036035-M10
- Zoro # G2521887
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 7.00mm |
Tap Thread Size | M10-1.5 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 164.00mm |
Thread Length | 20.00mm |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 8.90 mm |
Thread Size | M10x1.5 |
Drill Bit Size | 8.50 mm |
Square Size | 5.50 mm |
Shank Length | 23.00 mm |
65% Thread Drill Size | 11/32 in |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 160.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D4, D5, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 2-5/8" (DHS2625)
- KO-KEN Universal Socket 19mm 75mm 3/8 Sq. Drive (3340M.75-19)
- PROTO 1" Drive O Ring Black Oxide (J10000R1)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- WALTER Spiral Point Tap, M6-1, Bottoming, Metric, 3 Flutes, TiN (TC216-M6-C0-WY80AA)
- WALTER Spiral Point Tap Taper, 3 Flutes (P28360-BSW1/2)
- WALTER Spiral Point Tap Taper, 3 Flutes (A222079-STIUNC6)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- OSG Spiral Point Tap Plug, 3 Flutes (2891701)
- Walter Taps