Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Taper 3 Flutes
Mfr # P2036006-M10
Zoro # G2521878
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7.00mm
- Tap Thread Size M10-1.5
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P2036006-M10
- Zoro # G2521878
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 7.00mm |
Tap Thread Size | M10-1.5 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 104.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 20.00mm |
75% Thread Drill Size | 8.50 mm |
Square Size | 5.50 mm |
Shank Length | 23.00 mm |
55% Thread Drill Size | 8.90 mm |
Drill Bit Size | 8.50 mm |
65% Thread Drill Size | 11/32 in |
Thread Size | M10x1.5 |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 100.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D4, D5, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Shelf Brush, 3-3/4 (198540-1)
- BONDHUS Metric Not Applicable Ball Hex Key, 19 mm Tip Size (43788)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- SUPERCUT 57-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (346015)
- WALTER Spiral Point Tap Taper, 3 Flutes (P22360-UNC5/8)
- WALTER Spiral Point Tap Taper, 3 Flutes (2021616-M4)
- WALTER Spiral Point Tap, M6-1, Bottoming, Metric, 3 Flutes, TiN (TC216-M6-C0-WY80AA)
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- WALTER Spiral Point Tap, #6-32, Plug, 3 Flutes, TiN (7606582)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508074)
- Walter Taps