Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # P20310-M4
Zoro # G2521193
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.50mm
- Tap Thread Size M4-0.7
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P20310-M4
- Zoro # G2521193
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 4.50mm |
Tap Thread Size | M4-0.7 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 65.00mm |
Thread Length | 12.00mm |
75% Thread Drill Size | 3.30 mm |
Thread Size | M4x0.7 |
65% Thread Drill Size | 3.40 mm |
Shank Length | 42.00 mm |
55% Thread Drill Size | 3.50 mm |
Square Size | 3.40 mm |
Drill Bit Size | 3.30 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 63.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D3, D4, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Smooth Knob, Clamp Knob, 8-32 Size, 0.52"L, GP Phenolic (1770)
- FREUD Depth Slotting Cutter Set, 9/16 (63-106)
- MILWAUKEE TOOL Counter Balance (42-87-0110)
- HOUGEN Hex washer for 14009 arbor (04812)
- WALTER Spiral Point Tap, Taper, 3 (A2220766-UNC6)
- WALTER Spiral Point Tap, Taper 3 Flutes (7021365-M10)
- WALTER Spiral Point Tap Taper, 3 Flutes (AS2326005-UNF1/2)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- WALTER Spiral Point Tap, #6-32, Plug, 3 Flutes, TiN (7606582)
- WALTER Spiral Point Tap, 1/4"-28, Taper, UNF, 3 Flutes, TiCN (A2320766-UNF1/4)
- OSG Spiral Point Tap Plug, 3 Flutes (2818801)
- Walter Spiral Point 3-Flute Taps