Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # P20310-M3
Zoro # G2521239
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.50mm
- Tap Thread Size M3-0.5
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P20310-M3
- Zoro # G2521239
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 3.50mm |
Tap Thread Size | M3-0.5 |
Tap Size | M3 |
Tap Dimension Type | Metric |
Overall Length | 57.00mm |
Thread Length | 9.00mm |
75% Thread Drill Size | 2.50 mm |
Drill Bit Size | 2.50 mm |
Shank Length | 38.00 mm |
Thread Size | M3x0.5 |
55% Thread Drill Size | #37 |
65% Thread Drill Size | #38 |
Square Size | 2.70 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 56.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Tool Lanyard, 46inL, 5lb, Single Carabiner (TL1-3022)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 14mm Long Bit, Chrome Finish Socket (D013414)
- WALTER Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide (CNGG120408-MS3 WSM01)
- TECHNIKS ER Collet, ER16, 3/16 in. (04216-3/16)
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- WALTER Spiral Point Tap, #6-32, Plug, 3 Flutes, TiN (7606582)
- WALTER Spiral Point Tap, Taper, 3 (A2220766-UNC6)
- WALTER Spiral Point Tap Taper, 3 Flutes (P22360-UNC5/8)
- WALTER Spiral Point Tap, Taper 3 Flutes (7021365-M10)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86118)
- Walter Spiral Point 3-Flute Taps