Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # P202608-M16
Zoro # G2520828
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2
- Shank Dia. 12.00mm
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P202608-M16
- Zoro # G2520828
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M16-2 |
Shank Dia. | 12.00mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Thread Length | 25.00mm |
55% Thread Drill Size | 14.50 mm |
Drill Bit Size | 14.00 mm |
Shank Length | 42.00 mm |
Square Size | 9.00 mm |
Thread Size | M16x2 |
75% Thread Drill Size | 14.00 mm |
65% Thread Drill Size | 9/16 in |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M16x2, Metric Coarse, Overall Length 110.00 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D5, D6, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT PILOT POINT DRILL BIT 1/4"BULK/each (DW1916B)
- BESSEY Angle Clamp, Die Cast, 90 deg. (WS-3+2K)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4105)
- BONDHUS Set 10 Cushion Grip Loop Hex T-Handle 9" 3/32-3/8", w/stand (46590)
- WALTER Spiral Point Tap Taper, 3 Flutes (P202108-M10)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap Taper, 3 Flutes (P28360-BSW1/2)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- WALTER Spiral Point Tap Taper, 3 Flutes (A222079-STIUNC6)
- OSG Spiral Point Tap, M8-1, Plug, Metric Fine, 3 Flutes, TiCN (1651000908)
- Walter Taps