Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # P202108-M8
Zoro # G2520353
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.00mm
- Tap Thread Size M8-1.25
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P202108-M8
- Zoro # G2520353
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 8.00mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 93.00mm |
Thread Length | 18.00mm |
Square Size | 6.20 mm |
Shank Length | 55.00 mm |
Thread Size | M8x1.25 |
65% Thread Drill Size | I |
55% Thread Drill Size | 7.10 mm |
Drill Bit Size | 6.80 mm |
75% Thread Drill Size | H |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 90.00 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size H, Thread Limit D4, D5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- OCHSENKOPF Champion Axe (OX 440 H-2708)
- PROTO 6 Piece Plastic Grip Plier Set Plastisol Grips Handle (J201GSK)
- NUPLA Pike Pole, Fiberglass, 10'L (6895551)
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- WALTER Spiral Point Tap Taper, 3 Flutes (AS2326005-UNF1/2)
- WALTER Spiral Point Tap Taper, 3 Flutes (P22360-UNC5/8)
- OSG Spiral Point Tap, M14-1.5, Plug, Metric Fine, 3 Flutes, TiCN (2892508)
- Walter Spiral Point 3-Flute Taps