Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # M2121305-M6X0.75
Zoro # G2517011
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-0.75
- Shank Dia. 6.00mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M2121305-M6X0.75
- Zoro # G2517011
- Country of Origin India
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M6-0.75 |
Shank Dia. | 6.00mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 82.00mm |
Thread Length | 15.00mm |
Shank Length | 50.00 mm |
55% Thread Drill Size | 5.45 mm |
Drill Bit Size | 5.25 mm |
Square Size | 4.90 mm |
Thread Size | M6x0.75 |
75% Thread Drill Size | 5.25 mm |
65% Thread Drill Size | 5.35 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M6x0.75, Metric Fine, Overall Length 80.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 5.25 mm, Thread Limit 6HX, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 86-100 Carpet Seam Roller, Single Star Wheel, 5" (86-100)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1" (48-20-5005)
- KNIPEX 7 1/2 in Crimper 28 to 5 AWG (97 53 09)
- ALFA TOOLS 18" Sds-Max Core Bit Extension (HDCD62098)
- WALTER Spiral Point Tap Taper, 3 Flutes (P22360-UNC5/8)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- WALTER Spiral Point Tap Taper, 3 Flutes (P28360-BSW1/2)
- WALTER Spiral Point Tap, #6-32, Plug, 3 Flutes, TiN (7606582)
- WALTER Spiral Point Tap, 1/4"-28, Taper, UNF, 3 Flutes, TiCN (A2320766-UNF1/4)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96036)
- Walter Taps