Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # M20213-M5
Zoro # G2515751
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.8
- Shank Dia. 6.00mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M20213-M5
- Zoro # G2515751
- Country of Origin India
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M5-0.8 |
Shank Dia. | 6.00mm |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 72.00mm |
Thread Length | 13.00mm |
Drill Bit Size | 4.20 mm |
55% Thread Drill Size | 4.40 mm |
65% Thread Drill Size | 4.30 mm |
Square Size | 4.90 mm |
75% Thread Drill Size | 4.20 mm |
Shank Length | 45.00 mm |
Thread Size | M5x0.8 |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 70.00 mm, HSS-E, VAP, Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire I-TU-4 Telescoping Urinal Auger (ITU4)
- WESTWARD Combination Wrench, 55mm, Metric, 12 pt. (54RZ27)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (203370)
- MILWAUKEE TOOL 6-Piece HSS Annular Cutter Set (49-22-8400)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- WALTER Spiral Point Tap, Taper, 3 (A2220766-UNC6)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap, #6-32, Plug, 3 Flutes, TiN (7606582)
- WALTER Spiral Point Tap Taper, 3 Flutes (P22360-UNC5/8)
- OSG Spiral Point Tap Plug, 3 Flutes (1738401)
- Walter Spiral Point 3-Flute Taps