Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # EP2126342-M10X1
Zoro # G2513651
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1
- Shank Dia. 7.00mm
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EP2126342-M10X1
- Zoro # G2513651
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10-1 |
Shank Dia. | 7.00mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 90.00mm |
Thread Length | 20.00mm |
Thread Size | M10x1 |
55% Thread Drill Size | 9.25 mm |
Drill Bit Size | 9.00 mm |
Shank Length | 23.00 mm |
75% Thread Drill Size | 9.00 mm |
Square Size | 5.50 mm |
65% Thread Drill Size | 23/64 in |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M10x1, Metric Fine, Overall Length 90.00 mm, High Speed Steel, THL, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit 6HX, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 1/4 in Tip, 7 1/16 in L (45938)
- KRAFT TOOL Elite Series Inside Blu, 6"x6"x3" 1"R (CFE516K)
- CURRENT TOOLS 77 Electric Conduit Bender with 700E 1/2"-2" EMT Shoe Group (77EMT)
- DEWALT 7/32" x 8" x 10" SDS+ Hammer Bit (DW5412)
- WALTER Spiral Point Tap, M6-1, Bottoming, Metric, 3 Flutes, TiN (TC216-M6-C0-WY80AA)
- WALTER Spiral Point Tap, Taper, 3 (A2220766-UNC6)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap Taper, 3 Flutes (A222079-STIUNC6)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- WIDIA Spiral Point Tap, Plug, 3 (13313)
- Walter Taps