Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # AS2326005-UNF1/2
Zoro # G2506362
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/8"
- Tap Thread Size 1/2"-20
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # AS2326005-UNF1/2
- Zoro # G2506362
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 3/8" |
Tap Thread Size | 1/2"-20 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-15/16" |
Thread Length | 1/2" |
Thread Size | 1/2"-20 |
55% Thread Drill Size | 11.80 mm |
Tap Length Standard | DIN |
Square Size | 6.99 mm |
Drill Bit Size | 0.4530 in |
Shank Length | 28.10 mm |
65% Thread Drill Size | 11.60 mm |
75% Thread Drill Size | 11.40 mm |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 100.00 mm, HSS-E, TiN, Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H4, H5, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M21)
- RUKO TOOLS Step Drill, Cobalt (101004E)
- CHICAGO-LATROBE 11PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-6mmx.5mm (57723)
- INGERSOLL-RAND Impact Wrench Silencer (1702SB-311)
- WALTER Spiral Point Tap Taper, 3 Flutes (2021616-M4)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WALTER Spiral Point Tap Taper, 3 Flutes (A222079-STIUNC6)
- WALTER Spiral Point Tap, Taper 3 Flutes (7021365-M10)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- OSG Spiral Point Tap, M8-1, Plug, Metric Fine, 3 Flutes, TiCN (1651000908)
- Walter Spiral Point 3-Flute Taps