Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Taper 3 Flutes
Mfr # AS2321005-UNF10
Zoro # G2506292
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16"
- Tap Thread Size #10-32
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # AS2321005-UNF10
- Zoro # G2506292
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 3/16" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-13/16" |
Thread Length | 5/16" |
Shank Length | 45.00 mm |
65% Thread Drill Size | 4.15 mm |
Tap Length Standard | DIN |
Drill Bit Size | 0.1610 in |
Square Size | 3.86 mm |
Thread Size | #10-32 |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 70.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 7.90 mm, 75 Percent Thread Drill Size #21, Thread Limit H2, H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Extended Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.5 hp (CP3019-25ES)
- IRWIN Drill Bit, 1-1/4 In (87920)
- SIMONDS Half Round File, American, 6 In. L (78323100)
- LISLE Low Profile Filter Socket Set, 5pcs (13300)
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- WALTER Spiral Point Tap Taper, 3 Flutes (2021616-M4)
- WALTER Spiral Point Tap, Taper, 3 (A2220766-UNC6)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap, 1/4"-28, Taper, UNF, 3 Flutes, TiCN (A2320766-UNF1/4)
- WALTER Spiral Point Tap, Taper 3 Flutes (7021365-M10)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, TiCN (2842408)
- Walter Taps