Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # A222079-STIUNC8
Zoro # G2559562
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Tap Thread Size #8-32
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A222079-STIUNC8
- Zoro # G2559562
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 1/4" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-7/16" |
Pitch Diameter Limit | 3B |
Thread Length | 13/16" |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40 mm |
65% Thread Drill Size | 3.50 mm |
Square Size | 4.19 mm |
Shank Length | 40.40 mm |
Thread Size | #8-32 |
Description
Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 60.40 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20.00 mm, Tap Chamfer Plug, Thread Limit 3B, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 3" Cross Vise (9630303)
- GENERAL TOOLS Scratch Awl, 6-7/8OAL, 3-3/4L x 3/8D Shank (818)
- DAREX Diamond Wheel 180 Grit (PP16052GF)
- OTC Puller Forcing Screw, 9-3/32 L, 33398 (33398)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- WALTER Spiral Point Tap Taper, 3 Flutes (2021616-M4)
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- WALTER Spiral Point Tap Taper, 3 Flutes (P22360-UNC5/8)
- WALTER Spiral Point Tap, #6-32, Plug, 3 Flutes, TiN (7606582)
- WALTER Spiral Point Tap Taper, 3 Flutes (AS2326005-UNF1/2)
- OSG Spiral Point Tap Plug, 3 Flutes (1101506905)
- Walter Spiral Point 3-Flute Taps