Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # A222079-STIUNC6
Zoro # G2559477
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 3/16"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A222079-STIUNC6
- Zoro # G2559477
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 3/16" |
Tap Size | #6 |
Tap Dimension Type | Inch |
Overall Length | 2-7/16" |
Pitch Diameter Limit | 3B |
Thread Length | 11/16" |
75% Thread Drill Size | #36 |
Thread Size | #6-32 |
Square Size | 3.86 mm |
55% Thread Drill Size | #32 |
Shank Length | 42.40 mm |
65% Thread Drill Size | #34 |
Description
Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 60.40 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18.00 mm, Tap Chamfer Plug, Thread Limit 3B, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease extension L.330 mm d.11, 6 mm (11011013)
- IRWIN 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (274107)
- PALMGREN Jaw Cap Set, Copper (9629762)
- RIDGID Pkg Of 6 Screws, Pk6 (46790)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- WALTER Spiral Point Tap Taper, 3 Flutes (P202108-M10)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- WALTER Spiral Point Tap Taper, 3 Flutes (AS2326005-UNF1/2)
- WALTER Spiral Point Tap, Taper, 3 (A2220766-UNC6)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- OSG Spiral Point Tap Plug, 3 Flutes (1725301)
- Walter Spiral Point 3-Flute Taps