Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Taper 3 Flutes
Mfr # A2220760-UNC1/4
Zoro # G2559389
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Tap Thread Size 1/4"-20
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A2220760-UNC1/4
- Zoro # G2559389
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 1/4" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-5/8" |
Thread Length | 5/8" |
Pitch Diameter Limit | 3B |
55% Thread Drill Size | #3 |
Square Size | 0.1910 in |
Shank Length | 1 3/8 in |
75% Thread Drill Size | #7 |
Drill Bit Size | 0.2010 in |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diam. 1-1/16in. (CTD17)
- DRILL AMERICA 3"-8 NPT Carbon Steel Hex Pipe Die (DWTHXNPT3INCH)
- MILWAUKEE TOOL PACKOUT Low-Profile Organizer Tray for 19 pc. SHOCKWAVE Impact Duty 3/8 in. Drive Metric Deep Well Sockets (49-66-6831)
- WOODOWL Ultra Smooth Double Cut 24" x 13/16" (07827)
- WALTER Spiral Point Tap Taper, 3 Flutes (P28360-BSW1/2)
- WALTER Spiral Point Tap Taper, 3 Flutes (AS2326005-UNF1/2)
- WALTER Spiral Point Tap, 1/4"-28, Taper, UNF, 3 Flutes, TiCN (A2320766-UNF1/4)
- WALTER Spiral Point Tap Taper, 3 Flutes (P202108-M10)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- OSG Spiral Point Tap, Plug, 3 (2888500)
- Walter Taps