Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # 22217-UNC5/16
Zoro # G2896761
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16"
- Tap Thread Size 5/16"-18
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 22217-UNC5/16
- Zoro # G2896761
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 5/16" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/8" |
Thread Length | 11/16" |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
Drill Bit Size | 0.2600 in |
Thread Size | 5/16"-18 |
55% Thread Drill Size | I |
Shank Length | 60.50 mm |
Square Size | 6.20 mm |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 90.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size F, Thread Limit H4, H5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2DR DR X 1-1/8 STND IM (GP2036R)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1973800)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- DEWALT Cordless Reciprocating Saw Kit, 5.0A/hr. (DCS380P1, DCB205)
- WALTER Spiral Point Tap Taper, 3 Flutes (2021616-M4)
- WALTER Spiral Point Tap, Taper, 3 (A2220766-UNC6)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap Taper, 3 Flutes (P202108-M10)
- WALTER Spiral Point Tap, 1/4"-28, Taper, UNF, 3 Flutes, TiCN (A2320766-UNF1/4)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55390)
- Walter Taps