Shop All Extension Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # 20890-M5
Zoro # G2894241
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.8
- Shank Dia. 3.50mm
- Tap Style Spiral Point
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 20890-M5
- Zoro # G2894241
- Country of Origin Germany
- Category Extension Taps
Dimensions
Tap Thread Size | M5-0.8 |
Shank Dia. | 3.50mm |
Tap Dimension Type | Metric |
Tap Size | M5 |
Overall Length | 102.00mm |
Thread Length | 28.00mm |
Pitch Diameter Limit | 6H |
Tap Length Standard | DIN 13, ISO 2 |
Square Size | 2.70 mm |
55% Thread Drill Size | 4.40 mm |
Shank Length | 21.00 mm |
75% Thread Drill Size | 4.30 mm |
65% Thread Drill Size | 4.20 mm |
Thread Size | M5x0.8 |
Description
Extension Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 100.00 mm, HSS-E, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Trowel, Gold SS, 20x5", Pro-Form (CF549PF)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- IRWIN SELF FEED BIT 2-1/8"" (3046011)
- OTC Battery Cable Cutter (4622)
- WALTER Straight Flute Hand Tap, Plug, 4 (E2031436-M6)
- WALTER Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes (20890-M6)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E2031436-M8)
- WALTER Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 3 Flutes (20801-M3)
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1111800401)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652505508)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1653004908)
- Walter Taps