Shop All Extension Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # 20890-M2
Zoro # G2894208
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M2-0.4
- Shank Dia. 1.40mm
- Tap Style Spiral Point
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 20890-M2
- Zoro # G2894208
- Country of Origin Germany
- Category Extension Taps
Dimensions
Tap Thread Size | M2-0.4 |
Shank Dia. | 1.40mm |
Tap Dimension Type | Metric |
Tap Size | M2 |
Overall Length | 66.80mm |
Thread Length | 16.00mm |
Pitch Diameter Limit | 6H |
55% Thread Drill Size | #51 |
Thread Size | M2x0.4 |
Tap Length Standard | DIN 13, ISO 2 |
65% Thread Drill Size | 1.60 mm |
Square Size | 1.10 mm |
75% Thread Drill Size | 1.65 mm |
Shank Length | 19.00 mm |
Description
Extension Tap, Thread Size M2x0.4, Metric Coarse, Overall Length 66.00 mm, HSS-E, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASG Air Screwdrvr, Auto Shut-Off, 5-26 in.-lb (HP40)
- MILWAUKEE TOOL A Taper Adapter (48-66-6502)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603007)
- MAKITA 18V LXT® 4' Concrete Vibrator Kit (5.0Ah) (XRV01T)
- WALTER Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 3 Flutes (20801-M3)
- WALTER Spiral Point Tap Taper, 3 Flutes (20890-M5)
- WALTER Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes (20890-M6)
- WALTER Straight Flute Hand Tap, Plug, 4 (E2031436-M6)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E2031436-M8)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625551227)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes (1295801)
- Walter Taps