Shop All Extension Taps
Walter
Spiral Point Tap, Taper 3 Flutes
Mfr # 20890-M12
Zoro # G2894153
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.00mm
- Tap Thread Size M12-1.75
- Tap Style Spiral Point
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 20890-M12
- Zoro # G2894153
- Country of Origin India
- Category Extension Taps
Dimensions
Shank Dia. | 9.00mm |
Tap Thread Size | M12-1.75 |
Tap Dimension Type | Metric |
Tap Size | M12 |
Overall Length | 180.00mm |
Thread Length | 50.00mm |
Pitch Diameter Limit | 6H |
Square Size | 7.00 mm |
65% Thread Drill Size | 10.30 mm |
Shank Length | 27.00 mm |
75% Thread Drill Size | 10.50 mm |
Thread Size | M12x1.75 |
Tap Length Standard | DIN 13, ISO 2 |
55% Thread Drill Size | 27/64 in |
Description
Extension Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 180.00 mm, HSS-E, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 2-1/4" 6 pt SAE Socket, 6 Points (1920)
- BLACK & DECKER 10" Piranha Carbide Plus 32T Blade (77-740)
- DRILLCO 29PC NITRO DRILL PAL 1/16-1/2 BY 64ths (400NW29)
- HHIP ER-32 CAT40 V-Flange Spring Collet Chuck Set (3900-4029)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E2031436-M8)
- WALTER Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 3 Flutes (20801-M3)
- WALTER Straight Flute Hand Tap, Plug, 4 (E2031436-M6)
- WALTER Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes (20890-M6)
- WALTER Spiral Point Tap Taper, 3 Flutes (20890-M5)
- DRILLCO 5/16-18, 6 in. EXTENSION BOTTOM TAP - 2060 (206A120CB)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- Walter Taps