Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Taper 3 Flutes
Mfr # 202161-M3.5
Zoro # G2890699
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3.5-0.6
- Shank Dia. 4.00mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 202161-M3.5
- Zoro # G2890699
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M3.5-0.6 |
Shank Dia. | 4.00mm |
Tap Size | M3.5 |
Tap Dimension Type | Metric |
Overall Length | 57.45mm |
Thread Length | 12.00mm |
75% Thread Drill Size | 2.90 mm |
Drill Bit Size | 2.90 mm |
65% Thread Drill Size | 3.00 mm |
Square Size | 3.00 mm |
Shank Length | 44.00 mm |
55% Thread Drill Size | #31 |
Thread Size | M3.5x0.6 |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M3.5x0.6, Metric Coarse, Overall Length 56.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit 6HX, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 9" L x General Rough-In, All Woods, & Nail-Embedded Wood Cutting Reciprocating Saw Blade (R956BR)
- WIHA T-Handle Nut Driver 13Mm X 125Mm (33622)
- FEIN Safety Hood (31810300000)
- KRAFT TOOL SS Walking Edger/Gro, 6"x8" 1/2"R 1/4"Bit (CC1046-01)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WALTER Spiral Point Tap, #6-32, Plug, 3 Flutes, TiN (7606582)
- WALTER Spiral Point Tap Taper, 3 Flutes (P22360-UNC5/8)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap, M6-1, Bottoming, Metric, 3 Flutes, TiN (TC216-M6-C0-WY80AA)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00801)
- Walter Taps