Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Taper 3 Flutes
Mfr # 20160-M10
Zoro # G2889999
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7.00mm
- Tap Thread Size M10-1.5
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 20160-M10
- Zoro # G2889999
- Country of Origin India
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 7.00mm |
Tap Thread Size | M10-1.5 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 72.00mm |
Thread Length | 22.00mm |
Thread Size | M10x1.5 |
55% Thread Drill Size | 8.90 mm |
Drill Bit Size | 8.50 mm |
65% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 8.50 mm |
Square Size | 5.50 mm |
Shank Length | 23.00 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 70.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D4, D5, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Makita 18V Battery Mount, 2PK (BM-MT18)
- KO-KEN Bit Socket 27mm Hex 43mm 1/2 Sq. Drive (4012M.43-27)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (1226800)
- BOSCH Grommet (1610703053)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- WALTER Spiral Point Tap Taper, 3 Flutes (P22360-UNC5/8)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WALTER Spiral Point Tap, Taper 3 Flutes (7021365-M10)
- Walter Spiral Point 3-Flute Taps