Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Taper, 3
Mfr # A2220766-UNC6
Zoro # G2559422
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8"
- Tap Thread Size #6-32
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A2220766-UNC6
- Zoro # G2559422
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 1/8" |
Tap Thread Size | #6-32 |
Tap Size | #6 |
Tap Dimension Type | Inch |
Overall Length | 2-1/16" |
Thread Length | 1/2" |
Pitch Diameter Limit | 3B |
65% Thread Drill Size | #34 |
Square Size | 2.79 mm |
Drill Bit Size | 0.1120 in |
Thread Size | #6-32 |
Shank Length | 37.80 mm |
75% Thread Drill Size | #36 |
55% Thread Drill Size | #32 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 50.80 mm, High Speed Steel, TiCN, Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENRYU 10in Gold Medal Woodworking Blade 40T 5/8in Arbor (GM-25540)
- OLFA 2-Point Scoring Blade, 1/2" W, PK3 (PB-800)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (612-4)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 1/4, SS (GL4X1000B----X0)
- WALTER Spiral Point Tap Taper, 3 Flutes (P202108-M10)
- WALTER Spiral Point Tap Taper, 3 Flutes (2021616-M4)
- WALTER Spiral Point Tap Taper, 3 Flutes (A222079-STIUNC6)
- WALTER Spiral Point Tap Taper, 3 Flutes (P28360-BSW1/2)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap, #6-32, Plug, 3 Flutes, TiN (7606582)
- OSG Spiral Point Tap, Plug, 3 (2812800)
- Walter Taps