Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Taper, 3
Mfr # 2320763-UNJF5/16
Zoro # G2897951
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16"
- Tap Thread Size 5/16"-24
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Thread Type UNJF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 2320763-UNJF5/16
- Zoro # G2897951
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 5/16" |
Tap Thread Size | 5/16"-24 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/8" |
Thread Length | 11/16" |
75% Thread Drill Size | I |
65% Thread Drill Size | J |
Square Size | 6.20 mm |
Shank Length | 60.50 mm |
Drill Bit Size | 0.2760 in |
Thread Size | 5/16"-24 |
55% Thread Drill Size | 9/32 in |
Pitch Diameter Limit | 3B |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNJF, Overall Length 90.00 mm, High Speed Steel, AlCrN, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size I, Thread Limit 3B, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 33Pcs. (AX6150)
- GREENLEE Fish Stick, 24 ft, Fiberglass (540-24)
- KRAFT TOOL Single Action Trowel Bracket (CC657)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91105)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- WALTER Spiral Point Tap Taper, 3 Flutes (A222079-STIUNC6)
- WALTER Spiral Point Tap, M6-1, Bottoming, Metric, 3 Flutes, TiN (TC216-M6-C0-WY80AA)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- OSG Spiral Point Tap, Plug, 3 (30104101)
- Walter Spiral Point 3-Flute Taps