Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Taper, 3
Mfr # 2320763-UNJF10
Zoro # G2897909
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 1/4"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Thread Type UNJF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 2320763-UNJF10
- Zoro # G2897909
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 1/4" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-13/16" |
Thread Length | 5/8" |
55% Thread Drill Size | 4.25 mm |
Drill Bit Size | 0.1630 in |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
Square Size | 4.90 mm |
Shank Length | 54.00 mm |
75% Thread Drill Size | #21 |
Pitch Diameter Limit | 3B |
Description
Spiral Point Tap, Thread Size #10-32, UNJF, Overall Length 70.00 mm, High Speed Steel, AlCrN, Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size #21, Thread Limit 3B, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL MetSuper Adptr St, 1/4" Hex Drives, 35Pc (58-0277)
- GARDNER BENDER Small Gauge Wire Stripper, 16-30 AWG (GS-361)
- PICA Master-Set Marking Kit for joiners, cabinetmakers, fitters, interior decorators and more (55010)
- LENOX Reciprocating Saw Blades, 9 in L, Steel (20587S956R)
- WALTER Spiral Point Tap Taper, 3 Flutes (P28360-BSW1/2)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- WALTER Spiral Point Tap, M6-1, Bottoming, Metric, 3 Flutes, TiN (TC216-M6-C0-WY80AA)
- WALTER Spiral Point Tap, Taper 3 Flutes (7021365-M10)
- WALTER Spiral Point Tap Taper, 3 Flutes (A222079-STIUNC6)
- WALTER Spiral Point Tap Taper, 3 Flutes (2021616-M4)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5418)
- Walter Spiral Point 3-Flute Taps