Shop All Extension Taps
Walter
Spiral Point Tap, Taper, 3
Mfr # 20801-M4
Zoro # G2894083
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.7
- Shank Dia. 3.00mm
- Tap Style Spiral Point
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 20801-M4
- Zoro # G2894083
- Country of Origin Germany
- Category Extension Taps
Dimensions
Tap Thread Size | M4-0.7 |
Shank Dia. | 3.00mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Overall Length | 251.00mm |
Thread Length | 17.00mm |
Pitch Diameter Limit | 6G |
Thread Size | M4x0.7 |
75% Thread Drill Size | 3.40 mm |
Tap Length Standard | DIN 13, ISO 3 |
Shank Length | 19.00 mm |
55% Thread Drill Size | 3.50 mm |
65% Thread Drill Size | 3.30 mm |
Description
Extension Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 250.00 mm, HSS-E, Black Oxide, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 16 ER 6 ACME BMA (16 ER 6 ACME BMA)
- WRIGHT TOOL Slotted and Phillips Screwdriver 2-in-1 (9181)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-7/16x1-1/2 In (50519)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E2031436-M8)
- WALTER Spiral Point Tap Taper, 3 Flutes (20890-M5)
- WALTER Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes (20890-M6)
- WALTER Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 3 Flutes (20801-M3)
- WALTER Straight Flute Hand Tap, Plug, 4 (E2031436-M6)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, M1.6 Tap Thread Size, TiAlN Coated (135732 M1,6)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625534027)
- Walter Taps