Shop All Spiral Point 2-Flute Taps
Walter
Spiral Point Tap, Taper, 2
Mfr # P20210-M1.6
Zoro # G2520520
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M1.6-0.35
- Shank Dia. 2.40mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P20210-M1.6
- Zoro # G2520520
- Country of Origin Germany
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M1.6-0.35 |
Shank Dia. | 2.40mm |
Tap Dimension Type | Metric |
Tap Size | M1.6 |
Overall Length | 41.00mm |
Thread Length | 7.00mm |
Shank Length | 33.00 mm |
55% Thread Drill Size | 1.35 mm |
Square Size | 2.10 mm |
65% Thread Drill Size | 1.30 mm |
Thread Size | M1.6x0.35 |
75% Thread Drill Size | 1.25 mm |
Drill Bit Size | 1.25 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M1.6x0.35, Metric Coarse, Overall Length 40.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.00 mm, 75 Percent Thread Drill Size 1.25 mm, Thread Limit D2, D3, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAFELE 5mm Metric High Speed Steel Twist Bit (1.41.168)
- GREENFIELD THREADING Hand Tap Sets (173218)
- BON TOOL Bon 13-176 Gun And Hopper, Touch Up, 3/4 Gallon (13-176)
- OLD TIMER Knife Folding 3 Blade 4 Inch (8OT)
- WALTER Spiral Point Tap Taper, 2 Flutes (A2320766-UNF0)
- WALTER Spiral Point Tap, Taper, 2 (20211-M1.4)
- WALTER Spiral Point Tap, Taper 2 Flutes (M20213-M1)
- WALTER Spiral Point Tap, M3-0.25, Taper, Metric Fine, 2 Flutes, Uncoated (P21210-M3X0.25)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, Uncoated (A2220760-UNC2)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, TiN (M2221305-UNC2)
- WIDIA Spiral Point Tap, M12-1.75, Metric, 2 Flutes, TiCN (VTSFT6580)
- Walter Taps