Shop All Spiral Point 2-Flute Taps
Walter
Spiral Point Tap, Taper, 2
Mfr # M22213-UNC2
Zoro # G2517678
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Shank Dia. 1/8"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M22213-UNC2
- Zoro # G2517678
- Country of Origin Germany
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Shank Dia. | 1/8" |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-13/16" |
Thread Length | 1/4" |
Drill Bit Size | 0.0730 in |
55% Thread Drill Size | #49 |
Thread Size | #2-56 |
75% Thread Drill Size | 1.73 mm |
Square Size | 2.10 mm |
Shank Length | 33.00 mm |
65% Thread Drill Size | 1.80 mm |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 45.00 mm, HSS-E, VAP, Right Hand, Thread Length 7.00 mm, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, H3, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT55064)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30W)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #16 (C18069)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L74)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, TiN (M2221305-UNC2)
- WALTER Spiral Point Tap, Taper, 2 (20211-M1.4)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, Uncoated (A2220760-UNC2)
- WALTER Spiral Point Tap, M3-0.25, Taper, Metric Fine, 2 Flutes, Uncoated (P21210-M3X0.25)
- WALTER Spiral Point Tap, Taper 2 Flutes (M20213-M1)
- WALTER Spiral Point Tap Taper, 2 Flutes (A2320766-UNF0)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13289)
- Walter Spiral Point 2-Flute Taps