Shop All Spiral Point 2-Flute Taps
Walter
Spiral Point Tap Taper, 2 Flutes
Mfr # P22210-UNC6
Zoro # G2901138
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 3/16"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P22210-UNC6
- Zoro # G2901138
- Country of Origin Germany
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 3/16" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2-1/4" |
Thread Length | 7/16" |
Shank Length | 36.00 mm |
Thread Size | #6-32 |
Square Size | 3.00 mm |
Drill Bit Size | 0.1120 in |
55% Thread Drill Size | #32 |
75% Thread Drill Size | #36 |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 56.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size #36, Thread Limit H3, H4, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SW ANDERSON Universal, 5/16"-18 Thread Size, With 12 Heli-Coil Inserts/ Installation Tool/ Tap (5521-5)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136500)
- DEWALT #10 Replacement Drill Bits (1/8") - 2 pack (DW2722)
- M.A. FORD End Mill, 3/16" Dia, 7/16" Cut, Carbide (17718710A)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, TiN (M2221305-UNC2)
- WALTER Spiral Point Tap, M3-0.25, Taper, Metric Fine, 2 Flutes, Uncoated (P21210-M3X0.25)
- WALTER Spiral Point Tap, Taper 2 Flutes (M20213-M1)
- WALTER Spiral Point Tap, Taper, 2 (20211-M1.4)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, Uncoated (A2220760-UNC2)
- WALTER Spiral Point Tap Taper, 2 Flutes (A2320766-UNF0)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (360920)
- Walter Spiral Point 2-Flute Taps