Shop All Spiral Point 2-Flute Taps
Walter
Spiral Point Tap Taper, 2 Flutes
Mfr # P21210-M4X0.5
Zoro # G2898913
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.5
- Shank Dia. 4.00mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P21210-M4X0.5
- Zoro # G2898913
- Country of Origin Germany
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M4-0.5 |
Shank Dia. | 4.00mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Overall Length | 65.00mm |
Thread Length | 12.00mm |
55% Thread Drill Size | 3.65 mm |
Shank Length | 42.00 mm |
Square Size | 3.40 mm |
65% Thread Drill Size | 9/64 in |
75% Thread Drill Size | 3.50 mm |
Drill Bit Size | 3.50 mm |
Thread Size | M4x0.5 |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M4x0.5, Metric Fine, Overall Length 63.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 3.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 90 deg 6 Flute 7 piece Countersink Set HSS (55058)
- GREENLEE Knockout Punch, 2 27/64" Size (K2P-2-B)
- CRAFTSMAN V-Series 7" Flush Cut Diagonal Pliers (CMHT82508)
- WESTWARD Flat Chisel, 0.580 In., 12 In., Oval (4MGY4)
- WALTER Spiral Point Tap, Taper 2 Flutes (M20213-M1)
- WALTER Spiral Point Tap, Taper, 2 (20211-M1.4)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, TiN (M2221305-UNC2)
- WALTER Spiral Point Tap Taper, 2 Flutes (A2320766-UNF0)
- WALTER Spiral Point Tap, M3-0.25, Taper, Metric Fine, 2 Flutes, Uncoated (P21210-M3X0.25)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, Uncoated (A2220760-UNC2)
- OSG Spiral Point Tap, Plug 2 Flutes (1981500)
- Walter Taps