Shop All Spiral Point 2-Flute Taps
Walter
Spiral Point Tap Taper, 2 Flutes
Mfr # P21210-M4.5X0.5
Zoro # G2898922
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.00mm
- Tap Thread Size M4.5-0.5
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P21210-M4.5X0.5
- Zoro # G2898922
- Country of Origin Germany
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 6.00mm |
Tap Thread Size | M4.5-0.5 |
Tap Dimension Type | Metric |
Tap Size | M4.5 |
Overall Length | 72.00mm |
Thread Length | 13.00mm |
Square Size | 4.90 mm |
65% Thread Drill Size | 4.06 mm |
75% Thread Drill Size | 4.00 mm |
55% Thread Drill Size | 4.15 mm |
Thread Size | M4.5x0.5 |
Shank Length | 45.00 mm |
Drill Bit Size | 3.50 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M4.5x0.5, Metric Fine, Overall Length 70.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 4.00 mm, Thread Limit 6H, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Tool Pouch, Tool Pouch, Electrician, 18 Pocket, 1250 Denier DuraTek Nylon, 18 Pockets (B201)
- DRILL AMERICA 17/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC17/64)
- MORSE Hole Cutter, Shallow, Series: CTS, 2-1/8 in dia, 3/16 in Cutting Depth, 1/4 in Drill, Carbide Cuttin (CTS34)
- DE-STA-CO Toggle Clamp, Vert Hold, 1200 Lb, H 11.87 (267-U)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, Uncoated (A2220760-UNC2)
- WALTER Spiral Point Tap, Taper 2 Flutes (M20213-M1)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, TiN (M2221305-UNC2)
- WALTER Spiral Point Tap Taper, 2 Flutes (A2320766-UNF0)
- WALTER Spiral Point Tap, M3-0.25, Taper, Metric Fine, 2 Flutes, Uncoated (P21210-M3X0.25)
- WALTER Spiral Point Tap, Taper, 2 (20211-M1.4)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57406)
- Walter Spiral Point 2-Flute Taps