Shop All Spiral Point 2-Flute Taps
Walter
Spiral Point Tap, Taper 2 Flutes
Mfr # P2023005-M5
Zoro # G2520633
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.00mm
- Tap Thread Size M5-0.8
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P2023005-M5
- Zoro # G2520633
- Country of Origin Germany
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 6.00mm |
Tap Thread Size | M5-0.8 |
Tap Dimension Type | Metric |
Tap Size | M5 |
Overall Length | 72.00mm |
Thread Length | 13.00mm |
75% Thread Drill Size | 4.20 mm |
55% Thread Drill Size | 4.40 mm |
Shank Length | 45.00 mm |
Square Size | 4.90 mm |
65% Thread Drill Size | 4.30 mm |
Drill Bit Size | 4.20 mm |
Thread Size | M5x0.8 |
Pitch Diameter Limit | 6G |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 70.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6G, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014FC)
- DRILL AMERICA 8-32 HSS Tin Coated 4 Flute Plug Tap (T/A54278TN)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1126)
- METABO Side Handle, For Angle Grinders (627362000)
- WALTER Spiral Point Tap Taper, 2 Flutes (A2320766-UNF0)
- WALTER Spiral Point Tap, Taper, 2 (20211-M1.4)
- WALTER Spiral Point Tap, M3-0.25, Taper, Metric Fine, 2 Flutes, Uncoated (P21210-M3X0.25)
- WALTER Spiral Point Tap, Taper 2 Flutes (M20213-M1)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, TiN (M2221305-UNC2)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, Uncoated (A2220760-UNC2)
- GREENFIELD THREADING Spiral Point Tap, Bottoming, 2 (356779)
- Walter Taps