Shop All Spiral Point 2-Flute Taps
Walter
Spiral Point Tap, Taper 2 Flutes
Mfr # P20210-M1.2
Zoro # G2520371
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 2.40mm
- Tap Thread Size M1.2-0.25
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P20210-M1.2
- Zoro # G2520371
- Country of Origin Germany
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 2.40mm |
Tap Thread Size | M1.2-0.25 |
Tap Dimension Type | Metric |
Tap Size | M1.2 |
Overall Length | 40.00mm |
Thread Length | 5.00mm |
Thread Size | M1.2x0.25 |
Square Size | 2.10 mm |
Drill Bit Size | 0.95 mm |
Shank Length | 35.00 mm |
Pitch Diameter Limit | 5H |
Description
Spiral Point Tap, Thread Size M1.2x0.25, Metric Coarse, Overall Length 40.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5.00 mm, Thread Limit 6H, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Arch Punch, 1-3/16" Tip dia., Blk Coated (AX1816)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 5/16 (54062)
- DIABLO Torx #20 X 2 in. L Driver Bit Black Oxide 5 pk (DT202P5)
- SUNEX 3/4" Drive Deep Impact Socket Set, Metric, 6 pcs (4686)
- WALTER Spiral Point Tap, Taper, 2 (20211-M1.4)
- WALTER Spiral Point Tap Taper, 2 Flutes (A2320766-UNF0)
- WALTER Spiral Point Tap, Taper 2 Flutes (M20213-M1)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, Uncoated (A2220760-UNC2)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, TiN (M2221305-UNC2)
- WALTER Spiral Point Tap, M3-0.25, Taper, Metric Fine, 2 Flutes, Uncoated (P21210-M3X0.25)
- GREENFIELD THREADING Spiral Point Tap, #10-24, Bottoming, UNF, 2 Flutes, TiN (356775)
- Walter Taps