Shop All Spiral Point 2-Flute Taps
Walter
Spiral Point Tap, Taper 2 Flutes
Mfr # M20213-M1.6
Zoro # G2515517
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M1.6-0.35
- Shank Dia. 2.40mm
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M20213-M1.6
- Zoro # G2515517
- Country of Origin Germany
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M1.6-0.35 |
Shank Dia. | 2.40mm |
Tap Dimension Type | Metric |
Tap Size | M1.6 |
Overall Length | 41.00mm |
Thread Length | 7.00mm |
Shank Length | 33.00 mm |
75% Thread Drill Size | 1.25 mm |
Thread Size | M1.6x0.35 |
Square Size | 2.10 mm |
55% Thread Drill Size | 1.35 mm |
65% Thread Drill Size | 1.30 mm |
Drill Bit Size | 1.25 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M1.6x0.35, Metric Coarse, Overall Length 40.00 mm, HSS-E, VAP, Right Hand, Thread Length 7.00 mm, 75 Percent Thread Drill Size 1.25 mm, Thread Limit 6HX, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 15 Pc. Torx Plus Socket Set (5420)
- STARRETT 41/4" Diamond Grit Hole Saw (KD0414-N)
- CHICAGO PNEUMATIC Air Flex 3/8 NPT 74 cfm Swivel (8940171571)
- KO-KEN Socket TORXPLUS 10EPL Low Profile 36mm 1/2 Sq. Drive (4425-10EPL)
- WALTER Spiral Point Tap, Taper, 2 (20211-M1.4)
- WALTER Spiral Point Tap, Taper 2 Flutes (M20213-M1)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, Uncoated (A2220760-UNC2)
- WALTER Spiral Point Tap Taper, 2 Flutes (A2320766-UNF0)
- WALTER Spiral Point Tap, M3-0.25, Taper, Metric Fine, 2 Flutes, Uncoated (P21210-M3X0.25)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, TiN (M2221305-UNC2)
- OSG Spiral Point Tap, Plug 2 Flutes (1590801)
- Walter Spiral Point 2-Flute Taps