Shop All Spiral Point 2-Flute Taps
Walter
Spiral Point Tap Taper, 2 Flutes
Mfr # A2320766-UNF0
Zoro # G2563047
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8"
- Tap Thread Size #0-80
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A2320766-UNF0
- Zoro # G2563047
- Country of Origin Germany
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 1/8" |
Tap Thread Size | #0-80 |
Tap Dimension Type | Inch |
Tap Size | #0 |
Overall Length | 1-5/8" |
Thread Length | 1/4" |
Pitch Diameter Limit | 3B |
Drill Bit Size | 0.0490 in |
Square Size | 2.79 mm |
75% Thread Drill Size | 1.20 mm |
Shank Length | 35.80 mm |
65% Thread Drill Size | 1.25 mm |
55% Thread Drill Size | 1.30 mm |
Thread Size | #0-80 |
Description
Spiral Point Tap, Thread Size #0-80, UNF, Overall Length 41.30 mm, High Speed Steel, TiCN, Right Hand, Thread Length 5.50 mm, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H1, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Deep Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Full Polish (J54107)
- RIDGID Spacer Washers 15Si, PK4 (97807)
- HILLMAN No. 10 X 1/2 in. W X 1/2 in. L White Steel Insulated Staples 10 Ga. 15 lb, 6PK (122653)
- STARRETT Micrometer Head (H823C/D/E)
- WALTER Spiral Point Tap, Taper 2 Flutes (M20213-M1)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, Uncoated (A2220760-UNC2)
- WALTER Spiral Point Tap, M3-0.25, Taper, Metric Fine, 2 Flutes, Uncoated (P21210-M3X0.25)
- WALTER Spiral Point Tap, Taper, 2 (20211-M1.4)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, TiN (M2221305-UNC2)
- OSG Spiral Point Tap, Plug, 2 (1214200)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13237)
- Walter Spiral Point 2-Flute Taps