Shop All Spiral Point 2-Flute Taps
Walter
Spiral Point Tap, Taper, 2
Mfr # 202061-M2
Zoro # G2890157
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.00mm
- Tap Thread Size M2-0.4
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 202061-M2
- Zoro # G2890157
- Country of Origin Germany
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 3.00mm |
Tap Thread Size | M2-0.4 |
Tap Dimension Type | Metric |
Tap Size | M2 |
Overall Length | 46.00mm |
Thread Length | 8.00mm |
75% Thread Drill Size | 1.60 mm |
55% Thread Drill Size | #51 |
Square Size | 2.10 mm |
Thread Size | M2x0.4 |
Shank Length | 37.00 mm |
Drill Bit Size | 1.60 mm |
65% Thread Drill Size | 1.65 mm |
Pitch Diameter Limit | 4HX |
Description
Spiral Point Tap, Thread Size M2x0.4, Metric Coarse, Overall Length 45.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit 4HX, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Circular Saw Blade, 8 in Blade, 56 Teeth (102728-WWG)
- FOWLER 0-22" X-Depth Dial Depth Gage (521250061)
- KD TOOLS 1/4" Drive Hex Bit Socket Set, SAE, 10 pcs (80323)
- BESSEY 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, TiN (M2221305-UNC2)
- WALTER Spiral Point Tap, Taper 2 Flutes (M20213-M1)
- WALTER Spiral Point Tap, M3-0.25, Taper, Metric Fine, 2 Flutes, Uncoated (P21210-M3X0.25)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, Uncoated (A2220760-UNC2)
- WALTER Spiral Point Tap Taper, 2 Flutes (A2320766-UNF0)
- WALTER Spiral Point Tap, Taper, 2 (20211-M1.4)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, Oxide (1207801)
- Walter Taps