Shop All Spiral Point Taps
Walter
Spiral Point Tap, M45-1.5, Taper, Metric Fine, 5 Flutes
Mfr # P21360-M45X1.5
Zoro # G2899543
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 5
- Thread Length 27.00mm
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P21360-M45X1.5
- Zoro # G2899543
- Country of Origin Germany
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M45-1.5 |
Thread Length | 27.00mm |
Overall Length | 180.00mm |
Shank Dia. | 36.00mm |
Tap Dimension Type | Metric |
Tap Size | M45 |
Thread Size | M45x1.5 |
Square Size | 29.00 mm |
Shank Length | 103.00 mm |
Drill Bit Size | 43.50 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M45x1.5, Metric Fine, Overall Length 180.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 28.00 mm, Thread Limit 6H, Class of Fit H3, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Trigger Assembly (705-93)
- KO-KEN Socket 16mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-16)
- KRAFT TOOL Elite Series Round End Th, 16"x3-1/8 (CFE064REK)
- URREA 3/8" drive, 6-pt magnetic deep impact socket 13MM (7013MHM)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 5 Flutes (8026006-M12)
- WALTER Spiral Point Taps, thread profile: UNC 1/2-13, thread direction: Right (TC217.UNC1/2-R0-WY80FC)
- WALTER Spiral Point Taps, thread profile: UNF 3/8-24, thread direction: Right (TC217.UNF3/8-G0-WY80RG)
- SOWA HIGH PERFORMANCE TAPS M8 x 1.25mm Yellow Ring HSSE-V3 Spiral Point Taps (123513)
- YMW TAPS Spiral Point Tap, TICN, Tap Finish: TiCN (385578TICN)
- OSG Spiral Point Tap, M10-1, Plug, Metric Fine, 3 Flutes (1651001108)
- YMW TAPS Spiral Point Tap, NX NI H3 1/4-20 (385513)
- Walter Taps