Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, M4 x 0.70, Plug, 3 Flutes
Mfr # 7557226
Zoro # G8322608
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 4 mm
- Tap Chamfer Plug
- Number of Flutes 3
- Material Grade - Machining WY80FC
- Overall Length 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557226
- Zoro # G8322608
- Country of Origin India
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 4 mm |
Overall Length | 63 mm |
Thread Length | 12 mm |
75% Thread Drill Size | 3.30 mm |
Tap Length Standard | ANSI, DIN |
Drill Bit Size | 3.30 mm |
Shank Length | 42.00 mm |
Thread Size | 4 mm |
Shank Dia. | 4.26 mm |
65% Thread Drill Size | 3.40 mm |
Square Size | 3.33 mm |
55% Thread Drill Size | 3.50 mm |
Description
Spiral Point Tap, Thread Size 4 mm, Metric, Overall Length 63 mm, High Speed Steel, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.30 mm, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Measuring Stick, 1/2" x 4', Metric/English (SM44ME)
- DRILLCO 1/16, JOBBER LENGTH DRILL - 100SE (100SE104)
- DE-STA-CO Horizontal Handle Toggle Clamp, 75 lb Cap (205-SSS)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 1/16 (C66001)
- WALTER Spiral Point Tap, Taper 3 Flutes (7021365-M10)
- WALTER Spiral Point Tap, 1/4"-28, Taper, UNF, 3 Flutes, TiCN (A2320766-UNF1/4)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap Taper, 3 Flutes (A222079-STIUNC6)
- WALTER Spiral Point Tap Taper, 3 Flutes (P202108-M10)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- OSG Spiral Point Tap Plug, 3 Flutes (1740405)
- Walter Taps