Shop All Spiral Point 2-Flute Taps
Walter
Spiral Point Tap, M3.5-0.6, Taper, Metric Coarse, 2 Flutes, TiN
Mfr # M2021305-M3.5
Zoro # G2515340
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M3.5-0.6
- Shank Dia. 4.00mm
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M2021305-M3.5
- Zoro # G2515340
- Country of Origin India
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M3.5-0.6 |
Shank Dia. | 4.00mm |
Tap Dimension Type | Metric |
Tap Size | M3.5 |
Overall Length | 57.40mm |
Pitch Diameter Limit | 6HX |
Thread Length | 11.00mm |
Thread Size | M3.5x0.6 |
Shank Length | 36.00 mm |
75% Thread Drill Size | 2.92 mm |
65% Thread Drill Size | 2.99 mm |
Drill Bit Size | 2.90 mm |
Square Size | 3.00 mm |
Description
Spiral Point Tap, Thread Size M3.5x0.6, Metric Coarse, Overall Length 56.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size 2.92 mm, Thread Limit 6HX, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #18 (C03022)
- J.W. WINCO GN352-75-50-M12-S-55 Rubber Bumper Threaded Stud (352-75-50-M12-S-55)
- DYNABRADE Shim, 54529 (54529)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28726)
- WALTER Spiral Point Tap, Taper, 2 (20211-M1.4)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, TiN (M2221305-UNC2)
- WALTER Spiral Point Tap Taper, 2 Flutes (A2320766-UNF0)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, Uncoated (A2220760-UNC2)
- WALTER Spiral Point Tap, M3-0.25, Taper, Metric Fine, 2 Flutes, Uncoated (P21210-M3X0.25)
- WALTER Spiral Point Tap, Taper 2 Flutes (M20213-M1)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWH1)
- Walter Taps