Shop All Spiral Point 2-Flute Taps
Walter
Spiral Point Tap, M3 x 0.50, Plug, 2 Flutes
Mfr # 7557225
Zoro # G8321594
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3 mm
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Length 9 mm
- Features Universal Cut Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557225
- Zoro # G8321594
- Country of Origin India
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 3 mm |
Thread Length | 9 mm |
55% Thread Drill Size | 2.64 mm |
Thread Size | 3 mm |
Drill Bit Size | 2.50 mm |
Square Size | 2.79 mm |
Shank Length | 38.00 mm |
Tap Length Standard | ANSI, DIN |
Overall Length | 56 mm |
Shank Dia. | 3.58 mm |
75% Thread Drill Size | 2.50 mm |
65% Thread Drill Size | 2.57 mm |
Description
Spiral Point Tap, Thread Size 3 mm, Metric, Overall Length 56 mm, High Speed Steel, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Jig Saw, 18VDC, Barrel Grip, T-Shank, 5.0 Ah (2737-20, 48-11-1850)
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (4LXT2)
- AMPG Gage Ball Tip, 5/16, 4-48 (Z6942)
- AMPG Granite Stand, 6X6X2, 3/8" Stem Mount (STA-662-SM)
- WALTER Spiral Point Tap, Taper, 2 (20211-M1.4)
- WALTER Spiral Point Tap, Taper 2 Flutes (M20213-M1)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, TiN (M2221305-UNC2)
- WALTER Spiral Point Tap, M3-0.25, Taper, Metric Fine, 2 Flutes, Uncoated (P21210-M3X0.25)
- WALTER Spiral Point Tap Taper, 2 Flutes (A2320766-UNF0)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, Uncoated (A2220760-UNC2)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13152)
- Walter Taps