Shop All Spiral Point 2-Flute Taps
Walter
Spiral Point Tap, M3-0.25, Taper, Metric Fine, 2 Flutes, Uncoated
Mfr # P21210-M3X0.25
Zoro # G2898852
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.25
- Shank Dia. 3.50mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P21210-M3X0.25
- Zoro # G2898852
- Country of Origin Germany
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M3-0.25 |
Shank Dia. | 3.50mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Overall Length | 57.00mm |
Thread Length | 6.00mm |
Drill Bit Size | 2.75 mm |
Shank Length | 38.00 mm |
Square Size | 2.70 mm |
Thread Size | M3x0.25 |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M3x0.25, Metric Fine, Overall Length 56.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 6.00 mm, Thread Limit 6H, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY General Purpose Slotted Screwdriver 1/4 in Round (66-164-A)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SL Pallet (SL PALLET)
- SKIL 29pc Gold Oxide Drill Bit Set (98029)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34096)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, Uncoated (A2220760-UNC2)
- WALTER Spiral Point Tap, Taper 2 Flutes (M20213-M1)
- WALTER Spiral Point Tap Taper, 2 Flutes (A2320766-UNF0)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, TiN (M2221305-UNC2)
- WALTER Spiral Point Tap, Taper, 2 (20211-M1.4)
- OSG Spiral Point Tap Plug, 2 Flutes (2880301)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13369)
- Walter Spiral Point 2-Flute Taps