Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, M24-3, Taper, Metric Coarse, 4 Flutes, Uncoated
Mfr # 202661-M24
Zoro # G2890872
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Shank Dia. 18.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 202661-M24
- Zoro # G2890872
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M24-3 |
Shank Dia. | 18.00mm |
Thread Length | 36.00mm |
Overall Length | 160.00mm |
Tap Dimension Type | Metric |
Tap Size | M24 |
75% Thread Drill Size | 0.8281 in |
Square Size | 14.50 mm |
Thread Size | M24x3 |
Drill Bit Size | 21.00 mm |
Shank Length | 47.00 mm |
55% Thread Drill Size | 55/64 in |
65% Thread Drill Size | 27/32 in |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M24x3, Metric Coarse, Overall Length 160.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 36.00 mm, 75 Percent Thread Drill Size 0.8281 in, Thread Limit 6HX, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-401 Curved Top Hawk Stainless Steel Wood Handle (13-401)
- J.W. WINCO GN927.4-63-M6-30-B-B Clamping Lever (927.4-63-M6-30-B)
- BAND-IT Center Punch Hand Tool, Length 13 in, Capacity 5/8 in, Stainless Steel (T30069)
- POWERBUILT 13Pc Titanium Drill Bit Set (642486)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- Walter Taps