Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, M24-3, Taper, Metric Coarse, 4 Flutes, TiN
Mfr # S2026305-M24
Zoro # G2904050
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Overall Length 160.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # S2026305-M24
- Zoro # G2904050
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M24-3 |
Overall Length | 160.00mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | 6HX |
Shank Dia. | 20.00mm |
Thread Length | 30.00mm |
Tap Size | M24 |
75% Thread Drill Size | 0.8281 in |
Square Size | 16.00 mm |
Shank Length | 63.00 mm |
Drill Bit Size | 21.00 mm |
Thread Size | M24x3 |
65% Thread Drill Size | 27/32 in |
55% Thread Drill Size | 55/64 in |
Description
Spiral Point Tap, Thread Size M24x3, Metric Coarse, Overall Length 160.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 0.8281 in, Thread Limit 6HX, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DO IT BEST Tool Box, Steel, Red, 20 in W x 7 in D x 7-1/2 in H (398624)
- WESTWARD 4-1/2" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL81)
- EAZYPOWER Spanner/Spanner Bit, No. 8/10, 3" (85164/B)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome (13S)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- Walter Spiral Point 4-Flute Taps