Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, M24-2, Taper, Metric Fine, 4 Flutes, TiN
Mfr # P2136005-M24X2
Zoro # G2899132
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-2
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P2136005-M24X2
- Zoro # G2899132
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M24-2 |
Shank Dia. | 18.00mm |
Tap Dimension Type | Metric |
Thread Length | 26.00mm |
Overall Length | 140.00mm |
Tap Size | M24 |
55% Thread Drill Size | 22.50 mm |
Thread Size | M24x2 |
Shank Length | 47.00 mm |
75% Thread Drill Size | 22.00 mm |
Square Size | 14.50 mm |
65% Thread Drill Size | 7/8 in |
Drill Bit Size | 22.00 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M24x2, Metric Fine, Overall Length 140.00 mm, HSS-E, TiN, Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 22.00 mm, Thread Limit D6, D7, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jj8-K, 8In. Jointer Knife Set (708802)
- BURNDY W Die Holder, 10 In (WDIETREE)
- HUSQVARNA Wheel Kit (541405089)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No Lock-On (DWE43214N)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- Walter Taps