Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, M20 x 2.50, Plug, 4 Flutes
Mfr # 7557233
Zoro # G8323457
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 20 mm
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Shank Standard ANSI, DIN
- Thread Standard Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557233
- Zoro # G8323457
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 20 mm |
Overall Length | 140 mm |
Shank Dia. | 16.56 mm |
75% Thread Drill Size | 17.50 mm |
Thread Length | 30 mm |
Shank Length | 47.50 mm |
65% Thread Drill Size | 17.85 mm |
Square Size | 12.42 mm |
55% Thread Drill Size | 18.20 mm |
Drill Bit Size | 17.50 mm |
Tap Length Standard | ANSI, DIN |
Thread Size | 20 mm |
Description
Spiral Point Tap, Thread Size 20 mm, Metric, Overall Length 140 mm, High Speed Steel, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50 mm, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 10 Piece Manual Knockout Punch, 10 ga. (902-481)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS, Even (21ML27)
- VEGA Nutsetter, 13Mm Mag Nutsetter x 2-9/16 (165MN13M)
- IRWIN ProTouch 9-in-1 Multi-Bit Screwdriver Set 1 pc (2051100CD)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96032)
- Walter Taps