Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, M20-2.5, Taper, Metric Coarse, 4 Flutes, Uncoated
Mfr # 202661-M20
Zoro # G2890979
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.5
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 202661-M20
- Zoro # G2890979
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M20-2.5 |
Tap Dimension Type | Metric |
Thread Length | 30.00mm |
Pitch Diameter Limit | 6HX |
Shank Dia. | 16.00mm |
Overall Length | 140.00mm |
Tap Size | M20 |
65% Thread Drill Size | 45/64 in |
Square Size | 12.00 mm |
55% Thread Drill Size | 18.20 mm |
Thread Size | M20x2.5 |
Drill Bit Size | 17.50 mm |
Shank Length | 45.00 mm |
75% Thread Drill Size | 17.50 mm |
Description
Spiral Point Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 140.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 6HX, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter Set TiN, 1 In Cut D, 5 Pc (63134999012)
- QUALTOOL Hex Tamper Resistant Power Bit, 1/4 (70H5TR)
- BIG HORN Adjustable Hole Saw 1-1/2 Inch to 11-3/4 Inch (40mm - 300mm) Kit (19240)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509207)
- Walter Spiral Point 4-Flute Taps